Indexa M8-M20 Tapping Head Sets ,Collets X Arbor (JSN20-17)

Sebelum PPN:
Rp16.999.900
Spesifikasi
TypeTapping Head Set
Maximum Speed (rpm)600
Shank typeMT Taper
Overall Length (mm)205
For use withJSN-20
Body Diameter (mm)90
Clockwise Compression (mm)6
Clockwise Expansion (mm)14
Compatible Tap SizeM8 - M20
Compatible Tap StandardBS 949
IncludesCarrying Case
Number of Pieces9
Reverse Ratio0.000715278
Shank SizeMT3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable torque control protects against tap breakage/overload. Auto-reverse withdraws the tap without reversing the machine spindle. Each set is supplied complete with two rubber-flex collets, two Morse arbors, kick bar and wrenches. Suitable for use with ISO, DIN and ANSI taps. These tapping heads are suitable for light and medium duty applications, not for production machining. Range capacity is nominal sizes only and is dependent on tap shank dimensions (ISO or DIN).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait