Kennedy Merino Sheepskin Bonnet Tie-On

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp459.900 - Rp549.900
Spesifikasi
TypeBonnet
Maximum Speed (rpm)2500
ColourWhite
Attachment TypeTie-on
Compatible Tool TypePolishing Machines
MaterialSheepskin
Pile Height (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Genuine 100% natural long lasting sheepskin tie-on bonnets for professional use. For polishing metal, glass fibre, wood and painted surfaces. With tie cord. Maximum 2,500rpm - Best results are obtained with a tool speed of 1,500 - 2,000rpm. Not suitable for wet use. Support pads supplied separately, see below.

Merino Sheepskin Bonnets

With a unique double skin making this the longest lasting bonnet we know. For professional use. 32mm pile.

Ulasan Produk

Tidak ada ulasan