Pacplus Metal Bag Neck Sealer (Dispenser Lakban)

Sebelum PPN:
Rp749.900
Spesifikasi
TypeSealer
Core Diameter (mm)75
Part NumberAVN9790010K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be used to seal food bags, storage bags and can also be used with flat plastic tubing. Heavy duty metal with a corrosion-resistant paint finish. Has a metal base with foam anti-slip pads fitted and can also be fixed to table or desk by four screws for stability. 10mm neck opening for use with tape up to 12mm wide x 66m on 75mm cores.

Ulasan Produk

Tidak ada ulasan