Kennedy PM18M Impact Socket Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.900
Spesifikasi
Overall Length (mm)38 (13)
MaterialChrome Molybdenum Steel
Number of Pieces18
Set TypeImpact Socket Set
Size SystemMetric
Also IncludesImpact Resistant Carry Case
Bit TypeHex
Drive Size (inch)1/2
Drive TypeSquare
Finish/CoatingBlack Oxide
Number of Points6
Socket Size (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sold as an 18 piece set, this metric set of 1/2" drive impact sockets are the ideal way to ensure you have the correct length socket for a host of applications. Supplied in an impact resistant case, each socket has 6 points and is constructed from a hardy chrome molybdenum steel with a black oxide finish and range from 10mm in length to 32mm.


Features and Benefits

- Manufactured from durable chrome molybdenum steel making for a robust product

- Laser etched sockets allow you to easily identify the correct component for your use

- Supplied in a tough, impact resistant carry case for easy transportation, storage and organisation of your components


Typical Applications

- Automotive

- DIY

- Engineering

- Plumbing

- Construction

Standards

- Metric sockets comply to DIN 3129

- Imperial sockets comply to SAE USA Federal Standard GGG-W-660A

Ulasan Produk

Tidak ada ulasan