Kennedy PM9M Impact Socket Set - Metric

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp779.900
Spesifikasi
MaterialChrome Molybdenum Steel
Number of Pieces9
Set TypeImpact Socket Set
Size SystemMetric
Bit TypeHex
Number of Points6
Drive Size (inch)1/2
Drive TypeSquare
Finish/CoatingBlack Oxide
Socket Size (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1/2in. square drive impact socket set, complete with carry case and 9 metric sockets.


Features and Benefits

- Manufactured from the highest quality chrome molybdenum steel for optimum durability

- Supplied in a tough, impact-resistant carry case to protect the sockets and for easy transportation

- Sockets are clearly etched with the size for easy and rapid identification


Typical Applications

- DIY

- Construction

- Automotive

Ulasan Produk

Tidak ada ulasan