Kennedy PMD7M Deep Impact Socket Set (Mata Sock Impact)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp969.900
Spesifikasi
Overall Length (mm)78
MaterialChrome Molybdenum Steel
Number of Pieces7
Set TypeImpact Socket Set
Size SystemMetric
Also IncludesImpact Resistant Carry Case
Bit TypeHex
Drive Size (inch)1/2
Drive TypeSquare
Finish/CoatingBlack Oxide
Number of Points6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For use with impact wrenches and drivers, this 7 piece deep impact socket set contains sockets with a length from 10 to 30mm. Manufactured from chrome molybdenum steel and finished with a phosphate, each piece has 6 points (standard hex) and can also be used with retainer rings and pins. Supplied in a tough, impact resistant carry case.


Features and Benefits

- Laser etched markings allow the user to easily select the correct product for use

- Constructed from chrome molybdenum steel for durability and product longevity

- Phosphated finish bolsters resistance to rust and corrosion


Typical Applications

- DIY

- Automotive

- Engineering

- Construction

- Plumbing

Standards

- Conforms to DIN 3129

Ulasan Produk

Tidak ada ulasan