Senator Polycloth Tape

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp159.900
Spesifikasi
Width (mm)50
Length (m)50
Tape Thickness (mm)0.22
MaterialPolycloth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for use indoors or outdoors, this tape can withstand harsh weather conditions and can be used for repairs to many surface types.


Features and Benefits

- Completely waterproof and unaffected by humidity

- Perfect for both indoor and outdoor use

- Strong adhesive to prevent peeling and degradation


Notes

Images are for illustration purposes only

Ulasan Produk

Tidak ada ulasan