Sitesafe Post Hole Digger Scissor Action Steel

Sebelum PPN:
Rp3.299.900
Spesifikasi
Blade Length (mm)360
Blade Width (mm)220
Action TypeScissor
Weight Each (Kg)6.5
Handle MaterialTubular Steel
Length (mm)1730

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This post hole digger is comprised of steel oval mouth shovel blades which are hinged in opposition for easy use and soil removal. A closure stop on the shafts keeps the blades in parallel when driving down into the ground creating a neat post hole while minimising the need for backfill. With a scissor action, the product is finished with rubberised handle grips.


Features and Benefits

- Closure stop on the shaft keeps the blades parallel to create a neat hole

- Manufactured from steel for durability and resistance to wear and tear

- Rubberised handle grips improve user comfort and control when using

- Blades are hinged in opposite directions to aid in the removal of soil


Typical Applications

- Hole Digging

- Construction

Ulasan Produk

Tidak ada ulasan