Sitesafe Post Hole Digger, Hinged Action

Sebelum PPN:
Rp1.799.900
Spesifikasi
Blade Length (mm)250
Blade Width (mm)150
Action TypeHinged
Handle MaterialHickory
Length (mm)1500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This steel and hickory post hole digger has oval, steel mouth shovel blades which are hinged in opposition for easy use and soil removal. A closure stop on the shafts keeps the blades in parallel when driving downward into the ground creating a neat post hole while minimising the need for backfill.


Features and Benefits

- Minimises backfill via the closure stop

- Steel mouth is durable and promotes product longevity

- Two hinged blades allow for easy soil removal

- Polished hickory shaft is durable


Typical Applications

- Gardening

- Construction

Ulasan Produk

Tidak ada ulasan