Kennedy Revolving Centre 1MT Standard Duty

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.699.900
Spesifikasi
TypeRevolving Centre
Morse Taper1
Axial Load at 100 (kgf)250
Axial Load at 3000 (kgf)50
Maximum Radial Load (kgf)32
Maximum Speed (rpm)7000
Radial Load at 100 (kgf)80
Weight (kg)0.37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured from high alloy steel hardened and tempered then precision ground externally. Precision bearings are fitted as standard and the centres have a 60° point. Mounting Tapers are accurate to DIN228 Form A, Tolerance Class AT5.

Maximum runout:

No.1 to 4 taper: 0.005mm.

No.5 to 6 taper: 0.010mm.

Ulasan Produk

Tidak ada ulasan