Kennedy Round Abrasive Sharpening Stone - Aluminium Oxide - Coarse

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp70.900
Spesifikasi
Width (mm)6
Depth (mm)6
Abrasive MaterialAluminium Oxide
GradeCoarse
Weight (g)10
GritP180
Length (mm)100
Product TypeAbrasive File
ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round Abrasive Sharpening Stone .

A comprehensive range of bench stones and sharpening stones to cover a wide variety of sharpening and honing applications. Available in fine, medium and coarse grades. All stones can be used wet or dry to produce sharp cutting edges or to remove burrs.

Aluminium Oxide: Man-made abrasive which is extremely tough enabling high speed penetration of high tensile materials without causing excessive fracturing. This resistance to fracturing makes it a versatile material suitable for general sharpening and honing applications.

Ulasan Produk

Tidak ada ulasan