Indexa Indexable Spotting Drill SC1645C

Sebelum PPN:
Rp7.699.900
Spesifikasi
Shank typePlain Round
Overall Length (mm)110
Shank Diameter (mm)16
Height (mm)110
Insert Holding TypeInclined Screw Clamping
Insert StyleC32 GUX
Coolant DeliveryExternal
Depth of Cut (mm)6
ISO DesignationSC 1645C
Included Angle (°)90
Inserts IncludedNone
Maximum Cutting Diameter (mm)13
Milling ApplicationHole Chamfering
Number of Inserts1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A spotting drill with all the advantages of indexable inserts - reduced tool maintenance time, increased performance, lower inventory cost and no regrinding requirements. The insert clamping method ensures accurate and secure location with quick change-over times. Multi-pro has a unique geometry which allows cutting over the centre line, using carbide, without chipping of the cutting edge. This versatile tool may be used to 'spot' holes prior to drilling, as a means to guide the drill and keep the hole straight, to keep size and accurately position, relative to the datum. NB. The 118° inclusive tool is recommended for 'spotting' prior to drilling with 118° point drills. Countersinks may be produced prior to drilling to provide a corner break on a drilled hole, a chamfer conforming to drawing specifications, a lead in for a subsequent tapping operation, or a full countersink to accommodate a screw head. Corner chamfers on edges, contours and bores can be machined as light de-burring operations or full depth chamfers. Multi-pro may be used to produce vee grooves for fluid channels, locations for round components and grip pattern or serrations on jaws and clamp pads.

Ulasan Produk

Tidak ada ulasan