Cotswold Pel Debu Model Scissor (Lobby Duster)

Sebelum PPN:
Rp8.399.900
Spesifikasi
ApplicationDusting
Head ColourRed
Mop Head MaterialAcrylic
Mop TypeCut End Mop
Handle MaterialMetal
Handle ColourBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This V sweeper scissor action frame is designed for quick and effective sweeping of large surface areas such as halls and corridors. for sweeping corridors and areas.


Features and Benefits

- The scissor action of the brush provides excellent rubbish and dust pick up

- Lightweight for speedy floor cleaning

- Covers large areas opens up to 1.8m (6ft) wide


Typical Applications

- Sweeping of corridors

- Shopping centres

- Schools

- Supermarket floors

- Large floor areas


Notes

- Replacement heads available (COT-907-3280K)

- Width: 1.02m

Ulasan Produk

Tidak ada ulasan