Indexa Serrated Adjustable Clamp

Sebelum PPN:
Rp3.199.900 - Rp4.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CC12 Adjustable Clamps offer a low profile design that are specially built to keep surfaces clear for machining and suitable for use with rough or finished parts.


Features and Benefits

- Low profile clamp that keeps top surfaces clear for machining

- Ideal for rough or finished parts

- Black oxide finish for increased durability

Specifications

- Material: Medium carbon steel

- Hardness: Jaw only: HRC 38

- Surface finish: Black Oxide

- Jaws: Surface treated with high frequency quenching


Typical Applications

- Machining

- Metal

Ulasan Produk

Tidak ada ulasan