AVON Silver Polyethylene Heavy Duty Cloth Tape

Sebelum PPN:
Rp589.900
Spesifikasi
Width (mm)50
ColourSilver
Length (m)50
MaterialPolyethylene over Cloth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Seals from air and completely waterproof - unaffected by humidity. Made from a lamination of polythene film cotton cloth and extremely strong rubber resin adhesive. Highly flexible and can be torn easily by hand. Can be cleanly removed when used for temporary repairs.


Features and Benefits

- Highly flexible, it can be torn easily by hand

- Completely waterproof

- Unaffected by humidity

- Ideal for long term protection


Notes

- All prices are per roll

Ulasan Produk

Tidak ada ulasan