Rutland Snow Shovel Wooden Handle

Sebelum PPN:
Rp529.900
Spesifikasi
TypeSnow Shovel
Blade Length (mm)370
Blade Width (mm)465
Handle Length (mm)830
Shaft MaterialWood
Protection FeaturesImpact-resistant
Blade MaterialImpact Resistant ABS Plastic
Handle TypeD-Grip
Overall Length (mm)1200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With an impact resistant ABS plastic pan and a hardwood shaft, this range of shovels is ideal for industrial and more general purpose use. Each product possesses an ergonomic plastic D-grip handle and a moulded recess in each shovel pan for easy stacking.


Features and Benefits

- Ergonomic D-grip handle allows you to wield the product easily

- Shovel manufactured from ABS plastic for durability and product longevity

- Hardwood shaft is sturdy and makes shoveling heavy loads easier

- Moulded recess in the pan for simple stacking to save on storage space

- Available in varying sizes to allow you to select the product that best suits your needs


Typical Applications

- Ideal for use when shoveling various materials such as snow, grit, gravel, soil, sand and general debris

Ulasan Produk

Tidak ada ulasan