Sitesafe Solid Socket Steel YD Newcastle Drainer

Sebelum PPN:
Rp959.900
Spesifikasi
TypeSpade
Blade Length (mm)380
Blade Width (mm)150
Handle Length (mm)700
Shaft MaterialSteel
Blade Finish/CoatingEpoxy
Blade MaterialCarbon Manganese Steel
Handle TypeD-Grip
Overall Length (mm)1080

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Traditionally recognised as the finest draining tool available. The long narrow blade makes it perfect for extending trenches in terms of width and depth. Lugs provide a greater foothold. All blades are hardened and tempered with an epoxy coating. Type: solid socket.

Handle Type: MYD metal framed. Shaft: metal. Blade material: carbon-manganese steel. Blade size (WxH): 150/90 x 380mm. Overall length: 1080mm.

Ulasan Produk

Tidak ada ulasan