Solent Spill Control Spill Kit Maintenance Wheel Bin

Sebelum PPN:
Rp11.999.900
Spesifikasi
Standards MetBS 7959
ApplicationMaintenance
Includes4 x Absorbent 1.2m socks
Absorbent Capacity (L)120
Overall Depth (cm)54
Overall Height (cm)95
Overall Width (cm)47
Supplied InWheeled Bin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose sustainable wheeled spill kit, for absorbing and containing spills in the workplace. Wheeled bin stores, supplies and allows you to eventually dispose of your kit when it has been used.


Features and Benefits

- With an absorbency capacity of 120 litres, the product can effectively help contain a spill

- Supplied with a wheeled bin for easy storage and transportation as well as disposal of your absorbent items

- Comprehensive kit ensures you have the correct absorbent product to hand

Contents

- 60 x Absorbent pads

- 4 x Absorbent 1.2m socks

- 8 x Absorbent pillows

- 10 x Hazardous waste disposal bags and ties

- 1 x Wheeled bin


Typical Applications

- Warehousing

- Workshop

- Automotive

Standards

- BS 7959

Ulasan Produk

Tidak ada ulasan