Solent Spill Control Spill Kit Oil Only Clip Top Bag S+

Sebelum PPN:
Rp1.299.900
Spesifikasi
Standards MetBS 7959
Weight (kg)15
ApplicationOil-Only
Includes12 x Absorbent pads
Absorbent Capacity (L)15
Overall Depth (cm)5
Overall Height (cm)59
Overall Width (cm)70
Supplied InBag

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This oil absorbent spill response kit is ideal for gatehouses and warehouses for minor spills and leaks. Stored tidily away in its own carrier bag, it's quick to access and can absorb up to 15 litres of oil to prevent the contamination of waterways and slip and trip hazards.


Features and Benefits

- Clip top carrier bag for easy access

- Handle doubles as a hook for convenient storage

- One-stop kit for everything you need

Contents

- 12 x Absorbent pads

- 1 x Absorbent 1.2m sock

- 1 x Hazardous waste disposal bags and ties

- 1 x carrier bag

Standards

- BS 7959


Notes

- Dimensions: 59cm x 70cm x 5cm

Ulasan Produk

Tidak ada ulasan