Solent Spill Control Spill Kit Oil Only Holdall

Sebelum PPN:
Rp5.399.900
Spesifikasi
Standards MetBS 7959
ApplicationOil-Only
Includes3 x Absorbent 1.2m socks
Absorbent Capacity (L)50
Overall Depth (cm)15
Overall Height (cm)58
Overall Width (cm)71
Supplied InHoldall

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our Sustainable absorbents are made from recycled fibres with an extra layer of meltblown polypropylene, these absorbents are Class A retardant when the material is dry. Sustainable absorbents are not to be used on aggressive chemicals, they are designed specifically for use with oil spills. Supplied in a vinyl holdall.


Features and Benefits

- Supplied in a vinyl holdall to keep your spill kit tidy

- Possesses a total absorbent capacity of 50 litres

- Easy to store and transport due to the holdall

- Designed specifically for oil spills

- Everything you need to deal with spillage in a handy holdall

Contents

- 30 x absorbent pads

- 3 x absorbent 1.2m socks

- 8 x absorbent pillows

- 10 x hazardous waste disposal bags and ties

- 1 x vinyl holdall


Typical Applications

- Automotive

- Workshops

- Warehousing

Standards

- Class A

- BS 7959

Ulasan Produk

Tidak ada ulasan