Kennedy Square Key Steel Self Colour

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp609.900
Spesifikasi
TypeMetric
Width (mm)22
Height (mm)22
Length (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For the highest quality cut length keysteel, Kennedy manufactures engineer's keys to British Standard, approved by the Mechanical Engineering Industry, and delivers precision components to suit your needs.


Features and Benefits

- Available in the standard stock length of 300mm (12")

- Made from high-quality mild steel, BS 080M40 (EN8) C45

- Special sizes available on request

Standards

- BS 4235-1:1972 (metric)

- BS 46-1:11958 (imperial)

Ulasan Produk

Tidak ada ulasan