Kennedy Standard Ceramic Cup

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp21.900 - Rp33.900
Spesifikasi
Thread Size13/32in UNS-Unifid Special Thread
To SuitType WP17/18/26
Length (mm)47
Product TypeStandard Ceramic Cup

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 10N series of standard ceramic cups are designed to suit all 17/18/26 type TIG torches. Available in a range of sizes, the product works to shield the weld-puddle which is beneficial when working to weld more difficult materials such as stainless steel or titanium.


Features and Benefits

- Suits WP17, WP18 and WP26 TIG torches for versatility of use

- Available in a range of sizes and specifications to suit your needs

- Cost effective way of keeping your TIG torch working to an optimum level


Typical Applications

- TIG Welding

Ulasan Produk

Tidak ada ulasan