AVON Lakban Identifikasi Pipa Uap (Lakban / Solasi / Selotip)

Sebelum PPN:
Rp439.900
Spesifikasi
Overall Length (m)33
Standards MetBS4800
Overall Width (mm)50
Weight (g)200
MaterialVinyl
Service Temperature Range (°C)40 to +70
Legend ColourBlack
Tape ColourSilver
Tape LegendSteam
Tape TypePipeline Identification

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for use at filling points, drain valves, stops and flanging points.

It is recommended that pipes be clearly labelled at points where contents of the pipes could be exposed.

Polypropylene coated vinyl tape for durability.

Ulasan Produk

Tidak ada ulasan