Atlas Workholders Steel Castor with Nylon Wheel Swivel Bolt Hole With Brake

Sebelum PPN:
Rp1.999.900
Spesifikasi
Load Capacity (kg)350
Wheel Diameter (mm)160
Bolt SizeM12
Castor TypeMedium Duty
Mount TypeSwivel Bolt Hole With Brake
Tread Width (mm)45
Overall Height (mm)195
Tyre ColourWhite
Tyre MaterialNylon
Wheel MaterialNylon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pressed steel castors with white nylon wheels available in varying sizes. Possesses a swivel bolt hole fixing and can be purchased with or without a total stop brake. Suitable for medium duty applications and can support a host of loads.


Features and Benefits

- Pressed steel fixings for a robust product and bolstered product life

- White nylon wheels are non-marking and durable for product longevity

- Needle roller bearing wheels allow for optimum swivel and rotation

- Available in a variety of specifications including with or without a total stop brake, to suit your needs


Typical Applications

- Suitable for medium duty applications in the industrial, institutional and domestic settings

Ulasan Produk

Tidak ada ulasan