Kennedy Straight Blade Tinsnip Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp469.900
Spesifikasi
TypeTin Snips
Overall Length (mm)300
Handle ShapeStraight
Includes(2) Tinsnips
Number of Pieces2
Handle MaterialPVC Dipped
Blade MaterialHardened Carbon Steel
Compatible MaterialsAluminium
Maximum Cutting Thickness (mm)0.8
Operation TypeManual
Type of CutStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2 Piece Standard Type Tinsnip Set

Manufactured from drop forged carbon steel with hardened and precision ground blades which can be re-sharpened.

Standard Type

A traditional design, suitable for the general-purpose cutting of sheet metal in a wide range of materials such as copper, aluminium and mild steel.

Ulasan Produk

Tidak ada ulasan