Kennedy TURBOROD E7018 Welding Rods (Low Hydrogen) 5kg

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp929.900 - Rp1.099.900
Spesifikasi
Weight (kg)5
Electrode TypeTurbo Rod
Product TypeE7018

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A basic coated hydrogen controlled MMA electrode for all positional welding of Carbon and Manganese steels giving a good cosmetic finish to mild steel welds. Available in three sizes to suit your needs.


Features and Benefits

- All positional construction makes for a versatile product

- Low hydrogen potassium iron powder coating

- Low temperature properties down to -30°C

- Low Spatter ensures a smooth finish when welding

- Smooth, stable quiet arc for neat joints

- Good penetration ensures strength of joints and offers a firm hold

- Double deoxidisers manganese and silicon to help weld through certain levels of dirt, debris or mill scale that can be commonly found on structural steel


Typical Applications

- Steel plate structural steel

- Pipework and forgings

- Ideal for repair of castings of machinery

- Used where rutile deposits may be at rick of cracking

- Ideal for construction of pressure vessels and structural fabrication work requiring charpy impact properties at sub zero temperatures such as BS 1501-LT 30 boiler plate and BS4360 and grade 50D structural steel

Standards

- Conforms with AWS and BS EN standards

Ulasan Produk

Tidak ada ulasan

Halaman Terkait