Bott Verso Rolling Tool Cabinet Drawer Door 6D M (Lemari Perkakas Beroda)

Sebelum PPN:
Rp54.999.900
Spesifikasi
ColourLight Grey - RAL7035
Overall Width (mm)550
Number of Drawers6
Overall Height (mm)1050
Part NumberBOT4053093E

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Welded steel construction

Lockable cupboard with adjustable height, galvanised steel shelf

Shelf capacity is 60Kg U.D.L

50 Kg U.D.L. capacity, 100% extension drawers

Drawer blocking to prevent accidental opening

Push - pull handle

980mm high with 30mm Multiplex (Mpx) worktop

965mm high with top tray with inlaid mat

125mm diameter castor set, 2 with brake

Maximum combined load capacity 200kg

„„Powdercoat RAL5010 blue / RAL7035 grey finish

„„Built to last 10 year guarantee

Ulasan Produk

Tidak ada ulasan