PCL Vertex/Std 10mm-I/D Air Tool Hose (Selang Angin / Selang Kompresor)

Sebelum PPN:
Rp1.199.900 - Rp2.099.900
Spesifikasi
ColourBlack
Burst Pressure (bar)63
Outside Diameter (mm)15
Temperature Range (°C)-10 to 60
Working Pressure (Bar)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rubber PVC Alloy (PTE) compound that is available in popular cut lengths and in two bore sizes. Complete with coupling and adaptor ends to suit Standard & Vertex series. Just plug in and go.

Burst pressure: 63 bar

Working pressure @20°C: 300 lbf/in2 (21 bar)

Ulasan Produk

Tidak ada ulasan