AVON Violet Nordic Sleeving

Sebelum PPN:
Rp1.699.900
Spesifikasi
TypeBottle Sleeving
ColourViolet
Length (m)200/Reel
Diameter Range (mm)10to25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cost-effective method of protecting goods against surface damage during transportation and storage. The sleeve forms around all objects from cylindrical or more complex shapes and minimises surface scratching, scuffing and indentations. Remains soft and flexible between temperatures ranging from - 40°C to + 85°C. Resistance to grease, oil, water and some acids, available in a variety of colours, and is reusable. Supplied on 200m reels that you can cut to the exact size required.

Ulasan Produk

Tidak ada ulasan