PCL XF Series 10mm-I/D Air Tool Hose

Sebelum PPN:
Rp1.399.900
Spesifikasi
Overall Length (m)5
ColourBlack
Inside Diameter (mm)10
Outside Diameter (mm)17
Part NumberPCL2593318K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rubber PVC Alloy (PTE) compound that is available in popular cut lengths. Complete with coupling and adaptor ends to suit XF series. Just plug in and go.

Burst pressure: 63 bar

Working pressure @20°C: 300 lbf/in2 (21 bar)


Features and Benefits

- Excellent abrasion resistance

- Good flexibility and kink resistant

- Resistance to oil and fuels

- Silicone free

Ulasan Produk

Tidak ada ulasan