Indexa XP-45C Hi-Shear Face Mill

Sebelum PPN:
Rp9.599.900 - Rp12.999.900
Spesifikasi
Height (mm)50
Cutting Edge Angle (°)45
Insert Holding TypeScrew-on
Insert ShapeSquare
Insert Size1204
Coolant DeliveryCoolant Through
Depth of Cut (mm)6
ISO DesignationXP-45C
Insert StyleSEHT
Milling ApplicationFacing
Toolholder StyleFace Mill

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super Positive 45° approach milling cutter, angle decreases cutting forces and allows a quick feed in a limited capacity machine. Plasma Ion coating offers longer tool life and greater hardness that is more resistant to wear.

Through coolant as standard.

Ulasan Produk

Tidak ada ulasan