Hallite Rod Seal 621 (Sil Rod)
#Grup produk P106295379
Spesifikasi
| Max Preasure (Bar) | 400 |
|---|---|
| Dynamic Application | Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU) |
| Static Application | Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU) |
| Material | Hythane 181-NBR-POM 0011 |
| Maximum Speed (m/s) | 1 |
| Temperature Range (°C) | -45 +110 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DESIGN
The Hallite 621 is a top-of-the-range twin lip rod seal designed to provide a dry
sealing solution in heavy-duty applications.
The secondary sealing lip located behind the primary sealing lip improves stability
of the seal in the gland. The unique profile of the NBR energiser ensures the
precision trimmed primary sealing lips maintain contact under low or no pressure
situations while ensuring proper sealing at higher pressures. This unique profile is
also used in the Hallite 622 twin lip rod seal. The Hallite 621 also incorporates an
acetal anti-extrusion ring to withstand side loads and extreme pressure peaks even
with the extrusion gaps, which are the result of using remote plastic bearing strips
like the Hallite 506 or 708.
The Hallite 621’s seal shell is molded in Hythane® 181, Hallite’s high-performance
polyurethane, for easy installation and excellent low temperature performance.
The Hallite 621 is a top-of-the-range twin lip rod seal designed to provide a dry
sealing solution in heavy-duty applications.
The secondary sealing lip located behind the primary sealing lip improves stability
of the seal in the gland. The unique profile of the NBR energiser ensures the
precision trimmed primary sealing lips maintain contact under low or no pressure
situations while ensuring proper sealing at higher pressures. This unique profile is
also used in the Hallite 622 twin lip rod seal. The Hallite 621 also incorporates an
acetal anti-extrusion ring to withstand side loads and extreme pressure peaks even
with the extrusion gaps, which are the result of using remote plastic bearing strips
like the Hallite 506 or 708.
The Hallite 621’s seal shell is molded in Hythane® 181, Hallite’s high-performance
polyurethane, for easy installation and excellent low temperature performance.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ajP106295379-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
