Hallite Rod Seal 513 (Sil Rod)
#Grup produk P106295272
Spesifikasi
| Dynamic Application | Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water Glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU) |
|---|---|
| Static Application | Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water Glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU) |
| Maximum Speed (m/s) | 4 |
| Temperature Range (°C) | -45 +110 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DESIGN
The Hallite 513 is a standard profile loaded U-cup with precision trimmed sealing
lips manufactured in either a polyurethane or polyester shell energised by a high
quality O-ring and designed for common North American grooves. The sealing lips
are trimmed at an angle to give optimal rod sealing performance. In most cases, the
deep profile of the Hallite 513 provides extra stability needed to resist rolling in the
groove. Together these features result in improved life and sealing.
At zero or low pressure, the O-ring helps to increase the sealing force preventing
any bypass. Under most conditions as the pressure rises, the sealing force increases
and the O-ring ensures complete lip actuation.
The symmetry of the Hallite 513 makes it ideally suited for single-acting rod and
piston applications. However, the Hallite 513 is not recommended for use in back-to back double-acting applications.
The Hallite 513 is a standard profile loaded U-cup with precision trimmed sealing
lips manufactured in either a polyurethane or polyester shell energised by a high
quality O-ring and designed for common North American grooves. The sealing lips
are trimmed at an angle to give optimal rod sealing performance. In most cases, the
deep profile of the Hallite 513 provides extra stability needed to resist rolling in the
groove. Together these features result in improved life and sealing.
At zero or low pressure, the O-ring helps to increase the sealing force preventing
any bypass. Under most conditions as the pressure rises, the sealing force increases
and the O-ring ensures complete lip actuation.
The symmetry of the Hallite 513 makes it ideally suited for single-acting rod and
piston applications. However, the Hallite 513 is not recommended for use in back-to back double-acting applications.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7kP106295272-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
