Hallite Flange Seal (Sil Flange)

Sebelum PPN:
Rp6.900 - Rp7.900
Spesifikasi
Max Preasure (Bar)400
Dynamic ApplicationAny Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
Static ApplicationAny Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
MaterialHythane 181
Maximum Speed (m/s)1
Temperature Range (°C)-45 +110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DESIGN
The Hallite 657 flange seal is designed to fit SAE J518 flanges.
The Hallite 657 overcomes high pressure and shocking loading which commonly
cause pumping problems when using O-rings in flange sealing applications
preventing reliable sealing.
The Hallite 657 is moulded in Hythane® 181, Hallite’s high-performance
polyurethane, for easy installation and excellent low temperature performance.
The Hallite 657 is also offered in an industrial standard grade of polyurethane.
Also listed are two non-SAE seal sizes for metric flanges

Ulasan Produk

Tidak ada ulasan