Spesifikasi
| Distance Measuring Accuracy (mm) | ±1 |
|---|---|
| Range (mm) | 0.5 up to 300 |
| Measuting Units | m, ft, in |
| X-Range Power Technology | Yes |
| Distance in m | 10, 50, 100 |
| Diameter of Laser Dot (mm) | 6, 30, 60 |
| Tilt Sensor | Yes |
| Tilt Sensor Accuracy to The Laser Beam | -1°/+0.2° |
| Box Length (mm) | 430 |
| Box Width (mm) | 375 |
| Box Height (mm) | 163 |
| Accuracy with Favourable Conditions (mm/inch) | 1.0 / 0.04 |
| Accuracy with Unfavourable Conditions (mm/inch) | 2.0/0.08 |
| Bluetooth | v4.0 |
| Diameter Laser Point at Distances (mm/m) | 6 / 30 / 60 | 10 / 50 / 100 |
| Included Accessories | Leica DISTO S910, pouch, adapter for corner measurement, set-up plate for Smart Base, hand loop, USB charger, TRI 70 tripod, FTA 360-S adapter, hard case, GZM 3 target plate, Calibration Certificate Silver, quick start guide. |
| Measuring Range for P2P Measuring Horizontal (°) | 360 |
| Measuring Range for P2P Measuring Vertical (°) | -40 to 80 |
| Protection Class | IP54 (dustand splash water protected) |
| Range of Bluetooth (m) | up to 10 |
| Range of Wi-Fi (m) | up to 10 |
| Range with Favourable Conditions (ft) | 0.16 – 1000 |
| Range with Favourable Conditions (m) | 0.05 – 300 |
| Range with Unfavourable Conditions (ft) | 0.16 – 492 |
| Range with Unfavourable Conditions (m) | 0.05 – 150 |
| Smallest Unit Displayed (mm/inch) | 0.1 / 1/32 |
| Temperature Range Storage Operation (°C/°F) | -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122 |
| Tilt Measuring Range (°) | 360 |
| Tilt Measuring Tolerance (°) | ± 0.1 |
| Tolerance P2P Function at Distances (mm/m) | ±2/2, ±5/5, ±10/10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DISTO™ S910, pouch, hand loop, adapter plate, user manual on CD, Quickstart guide, Warranty card, Safety Manual, Calibration Certificate Silver, USB charger with USB cable and 4x country adapter, general notes, tripod adapter FTA360-S, instruction, photo-tripod TRI120, target plate GZM3
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
