Cole Parmer Transilluminator UV

Sebelum PPN:
Rp189.999.900 - Rp379.999.900
Spesifikasi
Width (inch)14
Depth (cm)28.6
Depth (inch)11 1/4
Power (Hz)50
Power (V AC)230
Power (W)8
Width (cm)35.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Midrange (302 nm) models are available in single- or dual-intensity configuration. Dual intensity High setting is ideal for analytical documentation. Low setting reduces photonicking or photobleaching of gel samples while doing preparative work. Dual- and triple-wavelength models cover a wide range of applications reducing the need for multiple units. Use the longwave setting for viewing stained gels, the midrange setting for sensitive nucleic acid visualization, and the shortwave setting to irradiate samples. Safety cover blocks 99% of harmful UV radiation.

Ulasan Produk

Tidak ada ulasan