Cole Parmer Ultrasonic Processor with pulsing button

Sebelum PPN:
Rp409.999.900
Spesifikasi
Minimum Sample Size (ml)0.15
Maximum Sample Size (ml)150
DisplayLCD
Power (Hz)50/60
Depth (cm)31.75
Depth (inch)12.5
Height (cm)8.89
Height (inch)3.5
Power (V AC)220
Wattage130
Width (cm)24.765
Width (inch)9.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Processors are microprocessor controlled and feature automatic tuning to eliminate the need for constant adjustment. The digital wattmeter displays the amount of power delivered to the probe. The variable power output control allows the ultrasonic vibrations at the probe tip to be set to any desired amplitude.

Models 04714-50 and -51 feature a timer that controls the processing time from one second to 10 hours and a pulser to enable safe treatment of temperature-sensitive samples of high intensity.

Model's 04714-52 and -53 handpiece incorporates a pulsing button. The units can be run continuously or in the pulse mode when the button is depressed.

Ulasan Produk

Tidak ada ulasan