Cole Parmer Tape UHMW-PE Ultra High Molecular Weight (Isolasi)

Sebelum PPN:
Rp4.399.900
Spesifikasi
ColorBlue
Thickness (mil)5
MaterialPolyethylene
Width (inch)2
Length (ft)15
Width (cm)5.1
Length (m)4.57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UHMW (Ultra High Molecular Weight) polyethylene provides a slippery, high-slide, low-friction surface similar to PTFE tape but with higher abrasion and puncture resistance. UHMW tape is much tougher than PTFE and more economical. UHMW is ideal for chutes, liners, packaging lines, slides, and anywhere high-pressure sliding contact occurs. UHMW is great for sound dampening, it eliminates squeaks, rattles, and buzz caused by movement of adjacent parts. Temperature range is -40 to 225°F (-40 to 107°C). UHMW film is FDA compliant for food contact.

Ulasan Produk

Tidak ada ulasan