Cole Parmer Ultra Flex Support with Base Plate (Dudukan Penyangga Lab)

Sebelum PPN:
Rp39.999.900
Spesifikasi
Clamp MaterialNickel-plated Zinc
Rod MaterialNickel-plated Zinc
Base MaterialSteel
Clamp TypeIncludes a 2-Prong Clamp Head, 3-Prong Clamp Head, Spring Clamp Head
Maximum Grip Range (inch)2.6
Width (inch)5
Depth (inch)5
Length (inch)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Each Ultra Flex support system includes three interchangeable clamp heads: two-prong clamp head that opens to 2.6" ( 6.6 cm) dia, three-prong clamp head that opens to 2.3" (5.8 cm) dia, spring clamp head that opens to 0.5" (1.3 cm) dia and utility wrench.

Ultra Flex Support System with base plate
Base plate system includes flex arm, interchangeable clamp heads and base plate. Designed to fit easily on bench tops or in fume hoods with a stable 5 x 5” (12.7 x 12.7 cm) chemical resistant black finish steel base plate.

Ulasan Produk

Tidak ada ulasan