Sebelum PPN:
Rp87.999.900 - Rp109.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Number of Channels | 2 |
|---|---|
| Chart Type | Digital |
| Chart Speed | 0.75 inches/second to 1 inch/10 hours |
| Maximum Temperature (°F) | 1830 |
| Minimum Temperature (°F) | -148 |
| Maximum Temperature (°C) | 1000 |
| Data Logging | Compact flash drive [2 GB] |
| Display Type | LCD (160 x 80 pixel) |
| Maximum Current Input (DC) | 50 |
| Maximum Input (VDC) | 25 |
| Maximum Operating Temperature (°F) | 122 |
| Minimum Current Input (DC) | None |
| Minimum Input (VDC) | None |
| Minimum Operating Temperature (°F) | -14 |
| Minimum Temperature (°C) | -100 |
| Output Type | 1 SPST relay (0.5 A) |
| Sampling Rate | 10 milliseconds per channel |
| Temperature Accuracy | ±0.1% of reading |
| Temperature Resolution | 0.025% full-scale |
| Width (inch) | 3 25/32 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This electronic digital paperless recorder offers two universally configurable isolated inputs for measuring DC voltage, DC current, thermocouples, RTDs as well as frequency and pulse inputs. Unit includes four internal alarm setpoints, two alarm relay outputs, one digital control input, and a maximum sample storage rate of 100 samples per second that can be set for both channels allowing you to capture short process signal anomalies.
The pushbutton menu interface allows simple set up and the bright LCD display is easy to read and can be configured to display real-time data in digital or trend formats. Store large amounts of data (up to 2 gigabytes) with the optional Compact Flash cards.
USB communication model (80816-02) provides access to data stored on Compact Flash cards or the ability to collect real-time data via USB port and included cable. Select the Ethernet communication model (80816-04) allowing you network access to data card files utilizing 10/100BaseT Ethernet via the RJ45 connector mounted on the back of the recorder.
The optional Navigator software makes reviewing, printing and exporting your data simple. Software will automatically start up Excel, convert historical data, load data into an organized spreadsheet along with displaying scales, date and time stamp information.
Whats included: Navigator Lite software demo, power supply (100 to 240 VAC, 50/60 Hz), and a 6-ft power cord.
The pushbutton menu interface allows simple set up and the bright LCD display is easy to read and can be configured to display real-time data in digital or trend formats. Store large amounts of data (up to 2 gigabytes) with the optional Compact Flash cards.
USB communication model (80816-02) provides access to data stored on Compact Flash cards or the ability to collect real-time data via USB port and included cable. Select the Ethernet communication model (80816-04) allowing you network access to data card files utilizing 10/100BaseT Ethernet via the RJ45 connector mounted on the back of the recorder.
The optional Navigator software makes reviewing, printing and exporting your data simple. Software will automatically start up Excel, convert historical data, load data into an organized spreadsheet along with displaying scales, date and time stamp information.
Whats included: Navigator Lite software demo, power supply (100 to 240 VAC, 50/60 Hz), and a 6-ft power cord.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
