Cole Parmer Transducer 3A Tri Clamp Connection 2 Inch

Sebelum PPN:
Rp179.999.900
Spesifikasi
Accuracy (%)±0.1 (full-scale)
Minimum Pressure (PSI)None
Wetted Materialsstainless steel
Process Connection (inch)2 (Tri-Clamp)
Battery Type (VDC)24
Electrical Connections2-wire cable
Media CompatibilityGases and liquids compatible with wetted materials
Output (mA)4 to 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sanitary pressure transducers are designed to meet 3A standards — fully sealed to withstand external high-pressure washdowns. Applications include food, dairy, pharmaceutical and paint manufacturing. As a totally self-contained electronic package, the capacitance sensing element along with the signal conditioned IC-based circuit ensures excellent accuracy and long-term stability.

Ulasan Produk

Tidak ada ulasan