Spesifikasi
| Capacity (ml) | 50 |
|---|---|
| Tolerance | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This titration kit provides all the equipment you need for to perform various types of titrations. It includes a nickel-plated zinc double burette clamp with support stand and rod, stir bar with spinning ring, glass burette with PTFE stopcock, compact magnetic stirrer, stir bar retriever, set of Pyrex glass beakers, and burette brush to help with cleanup.
The 50-mL burette is manufactured from quality borosilicate glass and is designed for accuracy and durability. Burette features a carefully drawn tip for a reliable drainage rate; a noncontaminating, 2-mm, straight-bore PTFE stopcock, and brown-colored permanent graduations.
The compact magnetic stirrer is powerful enough to stir up to 1 liter at a rate up to 2000 rpm. On/off and speed is simply controlled with an analog dial. A 5/8" long x 1/8" diameter stir bar in included and is ideal for smaller containers. Use the 1" long x 3/8" diameter stir bar for larger containers. Both stir bars are PTFE-coated. The rigid stir bar retriever helps you collect magnetic stir bars without messy spills or breakage.
Pyrex® graduated glass beakers feature pouring spouts and uniform wall thickness for optimum balance between thermal shock resistance and mechanical strength. All five beaker sizes (50, 100, 250, 600, and 1000 mL) have an extra-large marking spot — perfect for sample labeling.
The 50-mL burette is manufactured from quality borosilicate glass and is designed for accuracy and durability. Burette features a carefully drawn tip for a reliable drainage rate; a noncontaminating, 2-mm, straight-bore PTFE stopcock, and brown-colored permanent graduations.
The compact magnetic stirrer is powerful enough to stir up to 1 liter at a rate up to 2000 rpm. On/off and speed is simply controlled with an analog dial. A 5/8" long x 1/8" diameter stir bar in included and is ideal for smaller containers. Use the 1" long x 3/8" diameter stir bar for larger containers. Both stir bars are PTFE-coated. The rigid stir bar retriever helps you collect magnetic stir bars without messy spills or breakage.
Pyrex® graduated glass beakers feature pouring spouts and uniform wall thickness for optimum balance between thermal shock resistance and mechanical strength. All five beaker sizes (50, 100, 250, 600, and 1000 mL) have an extra-large marking spot — perfect for sample labeling.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
