Cole Parmer Barometer Temperature Compensated

Sebelum PPN:
Rp49.999.900
Spesifikasi
Barometric Pressure Resolution (PSI)1 mbar (0.1\" Hg)
Barometric Pressure Accuracy (PSI)±0.03\" Hg (1 mbar)
Maximum Outside Temperature (°F)122
Minimum Outside Temperature (°F)-14
Outside Temperature Accuracy (°F)±1.8
Maximum Outside Temperature (°C)50
Depth (inch)2
Display TypeAnalog
Minimum Outside Temperature (°C)-10
Width (inch)6 7/64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cole-Parmer Temperature Compensated Barometers measure atmospheric pressure in millibar (mbar) and inches Hg or millibar and mm Hg. Barometers also monitor temperature and provide temperature compensation with a built-in bi-metal thermometer.

Ulasan Produk

Tidak ada ulasan