Cole Parmer Clamp Extension Standard 3-Prong Dual (Penjepit Lab)

Sebelum PPN:
Rp5.499.900 - Rp6.799.900
Spesifikasi
Clamp MaterialNickel-plated Zinc with red vinyl and black fiberglass sleeves
Clamp TypeEquipment, Two- or Three-Prong
Minimum Grip Range (inch)None

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed to securely hold a large variety of glassware and apparatus. Ideal for irregularly shaped objects. Choose single adjustment style for standard use where one prong or “finger” is adjusted using a wing nut, while the other prong remains stationary or for a more versatile clamp choose the dual adjustment style. Utilizing thumbscrews, both prongs are easily adjusted over a wider range. Available in 3 sizes, small, medium, and large. Dual adjustable clamps are offered in either stainless steel or nickel plated zinc. Supplied with non-slip vinyl sleeves or for temperatures above 212°F (100°C), fiberglass covers.

Ulasan Produk

Tidak ada ulasan