Cole Parmer Thermo-Hydrometer Specific Gravity Combined Form (Hidrometer)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Hydrometer FormCombined
Length (inch)15
Minimum Specific Gravity Range (%)0.6
Specific Gravity Range (Max) (%)0.71
Division (SG)0.001 (2.0°F)
Accuracy±0.001
Length (mm)381
Maximum Temperature (°C)65.55
Minimum Temperature (°C)-17.77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thermo-hydrometers feature non-mercury performance liquid and conform to the accuracy requirements for ASTM thermo-hydrometers. Each thermo-hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST. Made in the USA.

Ulasan Produk

Tidak ada ulasan