Cole Parmer Vial Snap Seal

Sebelum PPN:
Rp2.899.900 - Rp3.399.900
Spesifikasi
Volume (ml)2
Tube MaterialBorosilicate Glass
Tube Bottom ShapeFlat
Cap TypeSnap Seal
Height (inch)1 17/64
Height (mm)32
Outside Diameter (inch)15/32
Outside Diameter (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Snap Seal Vial can be securely sealed with the Poly Crimp Seal, or Snap Top Caps. More glass in the neck area minimizes breakage during decapping. The Step Vial design precisely centers a limited volume insert in the vial neck, assuring dependable, reliable use with autosamplers.

Ulasan Produk

Tidak ada ulasan