Cole Parmer Temperature Logger Single-Use (Alat Rekam Suhu)

Sebelum PPN:
Rp2.199.900
Spesifikasi
Chart TypeSingle-use
Chart Length (inch)36
Temp SensorBi-metallic strip
Maximum Temperature (°F)100
Minimum Temperature (°F)-20
Battery TypeAA battery (1)
Depth (cm)5.1
Depth (inch)2
Height (cm)16.8
Height (inch)6
Maximum Temperature (°C)38
Minimum Temperature (°C)-28
Temperature Accuracy (°F)±2.0 (±1.0°C)
Width (cm)10.5
Width (inch)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These single-use temperature recorders provide secured documentation of continuous temperature measurements. Use these recorders for HVAC applications and high-traffic areas; or install recorders in refrigerated trucks, rail cars, or ocean/air compartments for in-transit use. Mount onto any irregular surface with flexible hanger and adhesive strip at top.
Open front cover for operating instructions in both English and Spanish. Recorders are easy to activate—pull tab to remove shipping form and it simultaneously activates the recorder. After activation, close the cover, and permanently seal with attached adhesive strip. For added security, recipient must remove a tamperproof wire seal to retrieve data.
Each recorder has a unique bar code serial number, which provides positive identification of data for computer tracking, and corresponds to the identification number on shipping form. Each recorder also includes a duplicate shipping form with identification number for extra security and reliable tracking.
Each recorder is housed in heavy cardboard for easy disposal after use. Housing is water- and shock-resistant.

Ulasan Produk

Tidak ada ulasan