Cole Parmer Photometer Flame Digital Single-Channel

Sebelum PPN:
Rp789.999.900
Spesifikasi
Range (ppm)0 to 199.9
Specificity (%)Na, K, Li interference is less than 0.5 (of concentration of Na, K, Li, Ca, or Ba, equal to the concentration under analysis)
SensitivityTo display a min of 100 units, Na <0.5 ppm, K <0.5 ppm, Li < 5 ppm, Ca 5 ppm, Ba 200 ppm
LinearityBetter than 2% mid range with Na=3 ppm, k=3 ppm, or Li=5 ppm
Reproducibility (%)< 1 (CV from the same bulk sample for 20 determinations at Na and K=10 ppm)
Reading StabilizationApproximately 8 seconds
Air supply6 L/min at 11 psi; oil and moisture free
Aspiration Rate (ml/Minimum)3 to 6
Depth (cm)34.5
Depth (inch)13 1/2
Display3.5-digit LED; 12.5 mm (1/2\") H
Fuel SupplyHigh-grade propane/butane, or propane/butane mixture regulated at approximately 30 psi; natural gas at 3 to 10\" W.G.
Height (cm)51
Height (inch)20
Power (Hz)50/60
Power (V AC)120 / 240
Width (cm)39
Width (inch)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This digital flame photometer is designed with user ease and comfort in mind. The sample introduction port is located in the front. Filter replacement is made easy - there's no need to dismantle large sections of the unit. Special features ensure workplace safety, including an automatic gas shutoff if the flame becomes accidently extinguished, as well as a thermally insulated chimney. Unit offers a wide measuring range of 0 to 1999.
Optional linearizer module 02656-10 (use to increase accuracy with biological samples) and optional automatic dilutor 02657-00 are available. Optional barium filter 02655-40, optional lithium filter 02655-55, and three-position filter holder 02655-52 (required for barium and lithium filters) are sold separately. Use the 02657-25 Autosampler to provide a fully automatic analysis solution for long sample runs (requires the 02656-10 Digital Interface and 02656-15 Software for use with the Single-Channel Flame Photometer). Optional Automatic Dilutor will accurately dilute your samples and standards.

Ulasan Produk

Tidak ada ulasan