Cole Parmer Tape Silicone Self-Fusing (Isolasi Silikon)

Sebelum PPN:
Rp7.599.900
Spesifikasi
Thickness (mil)0.5
MaterialSilicone
Width (inch)1
Length (ft)108
Width (cm)2.54
Length (m)32.92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-bonding, self-fusing silicone tape resists moisture, oxygen, and ozone. Highly resistant to voltages-provides a long service life. Use this cohesive insulating barrier from -150 to 500°F (-101 to 260°C). Fuses to itself in about 24 hours, forming an inseparable bond. This flat tape has no adhesives and leaves no residue. Protects from effects of vibration and shock.

Ulasan Produk

Tidak ada ulasan