Cole Parmer Bottle Square HDPE Short with Handle

Sebelum PPN:
Rp13.999.900
Spesifikasi
Capacity (L)1
Capacity (oz)32
MaterialHDPE
Cap MaterialPolypropylene (PP)
Cap/Stopper Size (mm)38
Cap ColorWhite
AutoclavableNo
Bottle ColorTranslucent
Overall Depth (cm)9.5
Overall Depth (inch)3 3/4
Overall Height (cm)15.2
Overall Height (inch)6
Overall Width (cm)9.5
Overall Width (inch)3 3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These durable bottles are made of FDA compliant HDPE resin. Bottles have a one-quart capacity-choose either tall bottles or short bottles with handle. Both models have a tamper evident 38-mm PP cap with a PE liner that protects against leaks.

Ulasan Produk

Tidak ada ulasan